Apply to be a TradeMaster!
Main product image of 4-in-1 1000V Insulated Slim Tip Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

4-in-1 1000V Insulated Slim Tip Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2216
Rating:
(0)
Q&A:
(0)
4-in-1 1000V Insulated Slim Tip Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$32.56 each
In Stock
In Stock
Get 16 Wed, Oct 7 - Thu, Oct 8
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16" Cabinet, SQ2, 1/4" Cabinet, PH2

Description

–
Items Included List:

(1) 1000V Insulated Precision Handle; (1) #2PH 1000V Insulated Bit; (1) 1/4" Cabinet 1000V Insulated Bit; (1) 3/16" 1000V Insulated Bit; (1) #2SQ 1000V Insulated Bit; (1) Carrying Pouch

The MILWAUKEE 4-in-1 1000V Insulated Slim Tip Multi-Bit Screwdriver is more versatile and you can easily swap out bits. It features a flush insulation layer at the screwdriver tip delivering easy access into tight spaces. The 1000V-rated layer of insulation is flame-retardant and impact-resistant. The Milwaukee 4-in-1 1000V Insulated Slim Tip Multi-Bit Screwdrivers feature a comfortable barrel grip handle and include common tip types such as Phillip's, Cabinet, and Square. These insulated screwdrivers are UL classified, are certified to IEC 60900 and ASTM F1505 standards for insulated hand tools, and are backed by Milwaukee's Limited Lifetime Warranty.
  • Insulated Screwdrivers allow you to easily swap out bits
  • Delivers 1000V insulated protection
  • Slim Tip design allows you to easily access tight spaces
  • Most versatile - easily change bits
  • 1000V insulated protection
  • Easily access tight spaces - slim tip
  • Size ID on every bit
  • Durable carrying case for convenient storage
  • Includes 1000V Insulated Bit Sizes: PH2, 1/4" Cabinet, 3/16" Cabinet, SQ2
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited Lifetime Warranty

Specs

–
Size:

3/16" Cabinet

SQ2

1/4" Cabinet

PH2

Product Type:

Screwdriver

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy