Apply to be a TradeMaster!
Main product image of 8-in-1 1000V Insulated Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

8-in-1 1000V Insulated Precision Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2217
Rating:
(0)
Q&A:
(0)
8-in-1 1000V Insulated Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$34.47 each
In Stock
In Stock
Get 8 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
T8H, T7H, T15H, PH00, SL 3/32", PH0, SL 1/8", T10H

Description

–

Items Included List:


(1) 1000V Insulated Precision Multi-Bit Handle; (1) PH #00 1000V Insulated Precision Bit (1) PH #0 1000V Insulated Precision Bit (1) SL 3/32" 1000V Insulated Precision Bit; SL 1/8" Single End Shank; (1) T7H 1000V Insulated Single End Shank; (1) T8H 1000V Insulated Single End Shank; (1) T10H 1000V Insulated Single End Shank; (1) T15H 1000V Insulated Precision Bit; (1) Carrying Pouch


The MILWAUKEE 8-in-1 1000V Insulated Precision Multi-Bit Screwdriver is a versatile fastening solution to easily swap out bits. The 1000V-rated layer of insulation is flame-retardant and impact-resistant. This insulated multi-bit driver features a 360-degree rotating back cap which offers greater control for speed and precision on the jobsite. It also has a comfortable, non-slip grip for maximum control. The Milwaukee 8-in-1 1000V Insulated Precision Multi-Bit Screwdriver includes common tip types such as Phillip's, Slotted, and Torx and a storage case. These insulated screwdrivers are UL Classified and meet IEC 60900 and ASTM F1505 standards for insulated hand tools and are backed by Milwaukee's Limited Lifetime Guarantee.

  • Insulated Screwdrivers allow you to easily swap out bits
  • Delivers 1000V insulated protection
  • Features a 360 Degree rotating back cap for speed and precision
  • Most versatile - easily change bits
  • 1000V Insulated Protection
  • 360 Degree rotating back cap for speed and precision
  • Size ID on every bit
  • Durable carrying case for convenient storage
  • Includes 1000V Insulated Bit Sizes PH00, PH0, SL 1/8", SL 3/32", T7H, T8H, T10H, T15H
  • UL Classified - Tested and certified to insulated tool standards
  • Certified to IEC 60900 and ASTM F1505 standards for insulated hand tools
  • Limited Lifetime Warranty

Specs

–
Size:

T8H

T7H

T15H

PH00

SL 3/32"

PH0

SL 1/8"

T10H

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy