Apply to be a TradeMaster!
Main product image of 9-in-1 Square Drive Ratcheting Multi-bit Driver
Magnifying glass
Hover image to zoom

9-in-1 Square Drive Ratcheting Multi-bit Driver

Brand:
Milwaukee
SKU:
48-22-2322
Rating:
(1)
Q&A:
(0)
9-in-1 Square Drive Ratcheting Multi-bit Driver
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 11 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The 9-in-1 Square Drive Ratcheting Multi-Bit Driver features 3-1/2" interchangeable power groove bits that are power tool compatible giving you maximum job site versatility. An all-metal ratchet gives you 2X faster driving in high-torque applications without sacrificing durability or control. The multi-bit screwdriver also has wrench-ready hex shanks providing you with additional leverage. The interchangeable bits are precision machined and chrome-plated, providing marine-grade rust protection and reduced wear giving you the best job site durability. The screwdriver features magnetic bit retention providing you with consistent driving performance. The MILWAUKEE 9-in-1 Square Drive Ratcheting Multi-Bit Driver is designed for the job site and includes Milwaukee’s Limited Lifetime Warranty.

Product Features
  • All metal ratchet: durable high torque ratchet for 2x driving speed and maximum control
  • Power groove bits for power tool compatibility and jobsite versatility
  • Wrench ready: Hex shanks for additional leverage
  • Precision machined bit tips: durable tips for secure fitment
  • Chrome plated bits
  • Magnetic bit retention delivers consistent driving performance
  • Limited Lifetime Warranty
Product Specifications
  • Weight: 0.69 lbs
  • Width: 1.42"
  • Height: 1.42"
  • Length: 9.09"
  • Warranty: Limited Lifetime Warranty

Specs

–
Product Type:

Screwdriver

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
5
out of 1 Review
0% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

love it

v
l
l
4 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy