The Day Savers – A National Tradesmen Day Contest
Main product image of 10mm HollowCore Nut Driver, 48-22-2466
Magnifying glass
Hover image to zoom

10mm HollowCore Nut Driver, 48-22-2466

Brand:
Milwaukee
SKU:
48-22-2466
Rating:
(0)
Q&A:
(0)
10mm HollowCore Nut Driver, 48-22-2466
Magnifying glass
Hover image to zoom
$16.04 each
In Stock
In Stock
Get 5 Wed, Sep 9 - Thu, Sep 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Color
Red, Silver, Black, Blue
Product Highlight: Material
Forged Steel, Polypropylene

Description

The MILWAUKEE Metric HOLLOWCORE Nut Drivers feature a HOLLOWCORE Shaft, which delivers unlimited depth in threaded rod and long bolt applications. The color-coded markings allow for easy size identification and the wrench-ready steel shanks provide additional leverage for tougher applications. Milwaukee HOLLOWCORE Nut Drivers are backed by Milwaukee's Limited Lifetime Warranty.
  • HOLLOWCORE Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
  • Chrome Plated for Rust Protection
  • Hollow shaft for multi-length threaded rod applications
  • Removes rusted and stripped bolts
  • Forged steel shanks provide longer life and more durability
  • Limited lifetime warranty

Specs

Color:

Red

Silver

Black

Blue

Material:

Forged Steel

Polypropylene

Country of Origin:

Taiwan

Product Type:

Nut Driver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy