Apply to be a TradeMaster!
Main product image of 3/8" HollowCore Magnetic Nut Driver
Magnifying glass
Hover image to zoom
3/8" HollowCore Magnetic Nut Driver
Magnifying glass
Hover image to zoom
48-22-2524 has been discontinued
Discontinued August 28, 2025
This product was discontinued by the manufacturer.
Direct Replacement:
3/8" HollowCore Magnetic Nut Driver
Brand:
Milwaukee
SKU:48-22-2554
(0)
Order by 6PM, receive 2 by Tomorrow
VIEW REPLACEMENT
VIEW REPLACEMENT

Product Highlights

–
Product Highlight: Size
3/8"

Description

–
The Milwaukee® Magnetic Nut Driver's universal driver heads fit 4X more fasteners including: Square, Hex, 12 point & Spline. Designed for maximum durability the Wrench Ready hex steel shanks are forged and chrome plated. Milwaukee Nut Drivers are designed for the jobsite and include Milwaukee's Limited Lifetime Warranty.

Features:
  • HollowCore™ Unlimited Depth - Ideal for long bolts or threaded rod applications
  • Magnetic Drivers - Secure fitment in fastening applications
  • Universal driver head fits 4X more fasteners
  • Removes rusted and stripped bolts
  • Color Coded ID Markings allow for quick tool identification on jobsite
  • Wrench Ready HEX shanks deliver additional leverage
  • Chrome Plated - Marine Grade Rust Protection
  • Forged steel shanks provide longer life and more durability
  • Deep well sockets - Drive multiple fasteners

Specs

–
Product Type:

Screwdriver

Nut Driver

Size:

3/8"

Shaft Length:

3"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm