Apply to be a TradeMaster!
Main product image of 2 Piece SAE HollowCore Magnetic Nut Driver Set, 48-22-2542
Magnifying glass
Hover image to zoom

2 Piece SAE HollowCore Magnetic Nut Driver Set, 48-22-2542

Brand:
Milwaukee
SKU:
48-22-2542
Rating:
(0)
Q&A:
(0)
2 Piece SAE HollowCore Magnetic Nut Driver Set, 48-22-2542
Magnifying glass
Hover image to zoom
$18.99 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Polypropylene, Forged Steel
Product Highlight: Color
Red, Yellow

Description

–
The MILWAUKEE 2PC SAE HOLLOWCORE Magnetic Nut Driver set includes ¼" and 5/16" sizes. These nut drivers feature a HOLLOWCORE Shaft, which delivers unlimited depth in threaded rod and long bolt applications. The color-coded markings allow for easy size identification and the wrench-ready steel shanks provide additional leverage for tougher applications. Milwaukee HOLLOWCORE Nut Drivers are backed by Milwaukee's Limited Lifetime Warranty.
  • HOLLOWCORE Shaft for Maximum Versatility
  • Easy Identification Color Coded Marking
  • Wrench-Ready Shaft
  • Sizes Included: ¼" and 5/16"
  • Magnetic Drivers - Secure fitment in fastening applications
  • Chrome Plated for Rust Protection
  • Hollow shaft for multi-length threaded rod applications
  • Forged steel shanks provide longer life and more durability
  • Comfortable Tri-Lobe Handle

Specs

–
Country of Origin:

Taiwan

Material:

Polypropylene

Forged Steel

Product Type:

Nut Driver

Color:

Red

Yellow

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy