Apply to be a TradeMaster!
Main product image of 6 Piece Precision Screwdriver Set w/ Case, 48-22-2606
Magnifying glass
Hover image to zoom

6 Piece Precision Screwdriver Set w/ Case, 48-22-2606

Brand:
Milwaukee
SKU:
48-22-2606
Rating:
(0)
Q&A:
(0)
6 Piece Precision Screwdriver Set w/ Case, 48-22-2606
Magnifying glass
Hover image to zoom
$36.11 each
In Stock
In Stock
Get 136 Wed, Nov 4 - Thu, Nov 5
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/16", 3/32", 1/8", 5/32"
Product Highlight: Bit Type
Phillips #0, Slotted, Phillips #00

Description

–
Milwaukee precision screwdrivers feature an all-metal core for up to 4X strength. Precision machined tips provide secure fitments and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. Additionally, color coded markings allow users to easily ID tools on the jobsite. Chrome plated shanks increase tool life by reducing corrosion and providing superior rust protection.
  • 360° Rotating Back Caps
  • All Metal Core: Up to 4X Stronger
  • Chrome plated shanks increase tool life by reducing corrosion
  • Color coded markings for easy identifications
  • Durable case with robust zipper
  • Limited Lifetime Warranty
  • Longer shanks for improved visibility and extended reach
  • Precision machined driving tips

Specs

–
Bit Type:

Phillips #0

Slotted

Phillips #00

Size:

1/16"

3/32"

1/8"

5/32"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy