Apply to be a TradeMaster!
Main product image of 10 Piece Precision Screwdriver Set, 48-22-2612
Magnifying glass
Hover image to zoom

10 Piece Precision Screwdriver Set, 48-22-2612

Brand:
Milwaukee
SKU:
48-22-2612
Rating:
(0)
Q&A:
(0)
10 Piece Precision Screwdriver Set, 48-22-2612
Magnifying glass
Hover image to zoom
$36.38 each
In Stock
In Stock
Get 63 Wed, Nov 25 - Fri, Nov 27
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/8", 3/32"
Product Highlight: Bit Type
Torx T6, Torx T15, Torx T9, Phillips #0, Torx T10, Torx T7, Torx T8, Slotted

Description

–
The MILWAUKEE 10 Piece Precision Screwdriver Set features an All-Metal Core for up to 4X strength. Precision machined tips provide a secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. 360-degree rotating back caps offer greater control, driving ability, and tuning. The color-coded markings allow for easy identification of tools on the jobsite. Chrome-plated shanks increase tool life by reducing corrosion and providing superior rust protection.
  • Color coded markings for easy identification
  • Chrome plated shanks increase tool life by reducing corrosion
  • Secure fitment
  • End Cap Bit Type Markings
  • Limited Lifetime Warranty

Specs

–
Bit Type:

Torx T6

Torx T15

Torx T9

Phillips #0

Torx T10

Torx T7

Torx T8

Slotted

Product Type:

Screwdriver

Size:

1/8"

3/32"

Contact

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy