Apply to be a TradeMaster!
Main product image of 8 Piece Precision Screwdriver Set, 48-22-2614
Magnifying glass
Hover image to zoom

8 Piece Precision Screwdriver Set, 48-22-2614

Brand:
Milwaukee
SKU:
48-22-2614
Rating:
(0)
Q&A:
(0)
8 Piece Precision Screwdriver Set, 48-22-2614
Magnifying glass
Hover image to zoom
$30.76
$23.97 each
In Stock
In Stock
Get 21 Tue, Nov 24 - Wed, Nov 25
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/16", 1/8", 5/32", 3/32"
Product Highlight: Bit Type
Phillips #1, Phillips #00, Phillips #000, Phillips #0, Slotted

Description

–
The MILWAUKEE 8-Piece Precision Screwdriver Set features an All-Metal Core for up to 4X strength with precision machined tips that provide secure fitment and long life. The extended reach design and longer shanks deliver improved visibility and reach. Each Milwaukee screwdriver has 360° rotating back caps that offer greater control, driving ability, and tuning. The color-coded markings with bit type identification allow you to easily select the size and style you need to get the job done. Chrome-plated shanks increase tool life by reducing corrosion and providing superior rust protection.
  • Color Coded Caps for Easy Identification
  • Chrome plated shanks increase tool life by reducing corrosion
  • Anti-roll design
  • End Cap Bit Type Markings
  • Secure fitment
  • Impact Resistant Back Caps
  • Includes: (1) Phillips #000, (1) Phillips #00, (1) Phillips #0, (1) Phillips #1, (1) Slotted 1/16", (1) Slotted 3/32", (1) Slotted 1/8", (1) Slotted 5/32"
  • Heat Treated Strength
  • Accurate Stripping. Easy Adjustment

Specs

–
Size:

1/16"

1/8"

5/32"

3/32"

Bit Type:

Phillips #1

Phillips #00

Phillips #000

Phillips #0

Slotted

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy