Apply to be a TradeMaster!
Main product image of 8pc Screwdriver Kit w/ ECX
Magnifying glass
Hover image to zoom
8pc Screwdriver Kit w/ ECX
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 2 Thu, Oct 1
Order by today, receive Thursday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 5/16"
Product Highlight: Bit Type
Phillips #1, Slotted, ECX #1, Phillips #2, ECX #2

Description

–
Featuring hardened tips & forged shanks the Milwaukee® 8 Piece Screwdriver Set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency.The comfortable tri-lobe handle allows users to comfortably apply more leverage.

Features:
  • 8 Piece Screwdriver Set with ECX
  • 8Comfortable Tri-Lobe Handle
  • 8Visible ID markings allows for quick tool identification on jobsite
  • 8Phillips #1 x 3", Phillips #2 x 4", Phillips #2 x 6", Slotted 1/4" x 4", Slotted 3/16" x 6", Slotted 5/16" x 6", ECX^(TM) #1, ECX^(TM) #2
  • 8Wrench Ready Hex Shanks

Whats included:
  • (1) ECX^(TM) #1
  • (1) ECX^(TM) #2
  • (1) Phillips #1 x 3"
  • (1) Phillips #2 x 4"
  • (1) Phillips #2 x 6"
  • (1) Slotted 1/4" x 4"
  • (1) Slotted 3/16" x 6"
  • (1) Slotted 5/16" x 6"

Specs

–
Product Type:

Screwdriver

Size:

1/4"

3/16"

5/16"

Bit Type:

Phillips #1

Slotted

ECX #1

Phillips #2

ECX #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

Excellent Product delivered quickly

Product works exactly as advertised
Russ
Rochester, MN
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy