Apply to be a TradeMaster!
Main product image of 8 Pc. Screwdriver Set w/ Square Recess
Magnifying glass
Hover image to zoom

8 Pc. Screwdriver Set w/ Square Recess

Brand:
Milwaukee
SKU:
48-22-2718
Rating:
(0)
Q&A:
(0)
8 Pc. Screwdriver Set w/ Square Recess
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 1 Tomorrow, Oct 1
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16", 5/16"
Product Highlight: Bit Type
Phillips #2, Square #1, Slotted, Phillips #1, Square #2

Description

–
Featuring hardened tips & forged shanks the Milwaukee® 10 Piece Screwdriver Set provides professional grade solutions and durability to the user. Bit types are marked on the cap of each tool for quick identification and increased efficiency.The comfortable tri-lobe handle allows users to comfortably apply more leverage.

Features:
  • 8 Piece Screwdriver Set with Square Drive
  • Comfortable Tri-Lobe Handle
  • Visible ID markings allows for quick tool identification on jobsite
  • Phillips #1 x 3", Phillips #2 x 1 1/2" Phillips #2 x 4", Phillips #2 x 6", Slotted 1/4" x 1 1/2", Slotted 1/4" x 4", Slotted 3/16" x 6", Slotted 5/16" x 6", Square #1, Square #2
  • Wrench Ready Hex Shanks

Specs

–
Product Type:

Screwdriver

Size:

1/4"

3/16"

5/16"

Bit Type:

Phillips #2

Square #1

Slotted

Phillips #1

Square #2

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy