Apply to be a TradeMaster!
Main product image of 6-in-1 Stubby Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

6-in-1 Stubby Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2762
Rating:
(0)
Q&A:
(0)
6-in-1 Stubby Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$9.97 each
Backorder
Backorder
Get it Tue, Nov 24 - Wed, Dec 23
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4", 5/16"
Product Highlight: Bit Type
Phillips #2, Phillips #1, Slotted, Nut Driver

Description

–
  • 6-IN-1
  • Better Access: 3" Length
  • Comfortable Tri-Lobe Handle
  • Anti-Peel Cushion Grip
  • Easy access bits: double-ended bits with storage in shank

Specs

–
Bit Type:

Phillips #2

Phillips #1

Slotted

Nut Driver

Product Type:

Nutdriver

Screwdriver

Size:

3/16"

1/4"

5/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy