Apply to be a TradeMaster!
Main product image of 2 Piece 11-in-1 Multi-Bit Screwdriver and 6-in-1 Stubby Multi-Bit Screwdriver Set
Magnifying glass
Hover image to zoom

2 Piece 11-in-1 Multi-Bit Screwdriver and 6-in-1 Stubby Multi-Bit Screwdriver Set

Brand:
Milwaukee
SKU:
48-22-2763
Rating:
(0)
Q&A:
(0)
2 Piece 11-in-1 Multi-Bit Screwdriver and 6-in-1 Stubby Multi-Bit Screwdriver Set
Magnifying glass
Hover image to zoom
$18.96 each
Backorder
Backorder
Get it Fri, Nov 6 - Mon, Dec 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 3/16", 5/16", 1/4"
Product Highlight: Bit Type
Phillips #1, Slotted, Phillips #2, Torx T15, Square #2, Torx T10, Square #1

Description

–
  • 11-IN-1 & 6-IN-1
  • Better Access: 3" Length (6in1 Only)
  • Comfortable Tri-Lobe Handles
  • Anti-Peel Cushion Grip
  • Loop Maker (11in1 Only)

Specs

–
Size:

3/8"

3/16"

5/16"

1/4"

Bit Type:

Phillips #1

Slotted

Phillips #2

Torx T15

Square #2

Torx T10

Square #1

Product Type:

Nutdriver

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy