Apply to be a TradeMaster!
Main product image of Demolition Driver
Magnifying glass
Hover image to zoom

Demolition Driver

Brand:
Milwaukee
SKU:
48-22-2859
Rating:
(1)
Q&A:
(0)
Demolition Driver
Magnifying glass
Hover image to zoom
$19.97 each
In Stock
In Stock
Get 8 Tue, Nov 24
Order by today, receive Tuesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
5/16"
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The MILWAUKEE® Demolition Driver features a reinforced full-metal core designed to give you maximum job site toughness and durability. The hammer-ready steel strike cap and 5/16" prying and chiseling tip are the largest in the industry and are designed to withstand the most aggressive demolition screwdriver applications. The forged steel shank offers 2X longer life and features a wrench-ready square design to deliver additional leverage.

Product Features
  • Reinforced Full-Metal Core
  • Largest, Hammer-Ready Strike Cap
  • Longer Life - Forged Steel Shank
  • Largest, Prying and Chiseling Tip
  • Wrench-Ready Shank
  • Ribbed Indents for Increased Grip
  • Ribbed Indents for Increased Grip
  • Limited lifetime warranty
Product Specifications
  • Length: 11.3 in
  • Weight: 0.55 lb
  • Height: 1.19 in
  • Width: 1.19 in
  • Tip Width: 5/16"

Specs

–
Product Type:

Screwdriver

Warranty:

Limited Lifetime

Size:

5/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

quality product

Used it (mortar around bricks) and is defiantly easier to use than a chisel for routine jobs. Sturdy but not sure if I would use for very heavy use like breaking concrete.
Tom
Indiana
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy