Apply to be a TradeMaster!
Main product image of Replacement Reaming Blades Kit
Magnifying glass
Hover image to zoom

Replacement Reaming Blades Kit

Brand:
Milwaukee
SKU:
48-22-2876
Rating:
(0)
Q&A:
(0)
Replacement Reaming Blades Kit
Magnifying glass
Hover image to zoom
$10.99 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Steel

Description

–
Product Features
  • Reams up to 1" EMT & Conduit
  • Can be used for conduit and EMT
  • Included hex key for easy swap out
  • Surface ground on both edges for sharpness
  • Durable Steel Construction
  • Reaming Capacity: 1/2", 3/4", 1"
  • Blade Ridges Indicate Size: 1/2", 3/4", and 1"
  • Screws properly secure blade
  • Limited Lifetime Warranty

Specs

–
Type:

Kit

Blade

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy