Apply to be a TradeMaster!
Main product image of 13-in-1 Cushion Grip Screwdriver w/ Schrader Bit
Magnifying glass
Hover image to zoom

13-in-1 Cushion Grip Screwdriver w/ Schrader Bit

Brand:
Milwaukee
SKU:
48-22-2881
Rating:
(0)
Q&A:
(0)
13-in-1 Cushion Grip Screwdriver w/ Schrader Bit
Magnifying glass
Hover image to zoom
$20.97 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Bit Type
Square #1, Phillips #1, Phillips #2, Slotted, Square #2

Description

–
Overview

The MILWAUKEE® 13 in 1 Cushion Grip Screwdriver with Schrader bit features 13 unique functions, ultimately reducing the number of tools a user must carry. The 13-in-1 screwdriver includes the 8 bits and 4 nut drivers most requested by HVAC professionals. The bit prevents bit wear from hardened screws and extends bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets and other common job site fixtures. The tri-material cushion grip handle offers best-in-class durability and will not peel. Covered by Milwaukee's limited lifetime warranty.

Features:
  • 13 unique functions
  • Tri-Material Cushion
  • Grip Handle
  • Limited Lifetime Warranty
  • 8 unique driver bits - P1, P2, SL 3/16, SL ¼, SQ1, SQ2, Std. Schrader, Lrg. Schrader
  • 4 Unique nut drivers - ¼”, 5/16”, 3/8”, 1/2”
  • Loop maker
Product Specifications
  • Length: 7.50"
  • Weight: 0.51 lbs
  • Width: 1.50"

Specs

–
Product Type:

Screwdriver

Size:

3/16"

1/4"

Bit Type:

Square #1

Phillips #1

Phillips #2

Slotted

Square #2

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy