Apply to be a TradeMaster!
Main product image of 5 Piece Cushion Grip Screwdriver Set
Magnifying glass
Hover image to zoom

5 Piece Cushion Grip Screwdriver Set

Brand:
Milwaukee
SKU:
48-22-2885
Rating:
(0)
Q&A:
(0)
5 Piece Cushion Grip Screwdriver Set
Magnifying glass
Hover image to zoom
48-22-2885 has been discontinued
Discontinued March 21, 2025
This product was discontinued by the manufacturer.

Product Highlights

–
Product Highlight: Size
3/16", 1/4"
Product Highlight: Bit Type
Slotted, Square #2, Phillips #1, Phillips #2

Description

–
Overview
The 5-Piece Cushion Grip Screwdriver Set provides you with professional grade solutions and durability. The professional screwdriver set features an anti-peel handle design, hardened tips, and forged shanks. Tactile identification, a new-to-world MILWAUKEE® innovation, allows you to accurately select the correct driver without looking. The wrench-ready bolster and precision knurling increases your efficiency and effectiveness on the jobsite. Each screwdriver in the set is backed by a Milwaukee Limited Lifetime Warranty.

Features:
  • Wrench ready bolster
  • Precision knurling
  • Lanyard hole
  • Tactile ID
  • Anti-peel handle design

Includes:
  • (1) Phillips #1 x 3"
  • (1) Phillips #2 x 4"
  • (1) SL-1/4" x 4"
  • (1) SL-3/16" x 6"
  • (1) Square #2 x 4"

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Square #2

Phillips #1

Phillips #2

Size:

3/16"

1/4"

Shaft Length:

6"

4"

3"

Quantity:

5

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm