Apply to be a TradeMaster!
Main product image of 27-in-1 Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

27-in-1 Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2901
Rating:
(0)
Q&A:
(0)
27-in-1 Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$30.53 each
In Stock
In Stock
Get 18 Wed, Nov 11 - Thu, Nov 12
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 27-in-1 Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage, which keeps bits organized and allows you to quickly change bit sizes and types. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bits provide rust protection and reduce wear from elements on the jobsite. Our Milwaukee® 27-in-1 Multi-Bit Screwdriver includes a Limited Lifetime Warranty.

Product Features:
  • Most versatile multi-bit driver
  • 27-in-1: 26 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Double-ended bits
  • Size ID on every bit
  • Chrome-plated bit holder for rust protection
  • Includes: P1, P2, SL 1/4", SL 3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25 and 1/4" nut driver
  • Limited Lifetime Warranty
Product Specifications
  • Length: 9.11 in
  • Weight: 0.56 lbs
  • Height: 1.54 in
  • Width: 1.57 in

Specs

–
Product Type:

Screwdriver

Bit Type:

Torx T20

Slotted

ECX #1

Phillips #0

Square #3

Phillips #1

Torx T30

Hex

Square #1

Phillips #2

ECX #2

Nut Driver

Torx T15

Square #2

Torx T10

Phillips #3

Torx T25

Size:

5/32"

3mm

9/32"

3/16"

7/32"

2mm

2.5mm

4mm

1/4"

1/8"

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy