Apply to be a TradeMaster!
Main product image of 9-in-1 Punchdown Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

9-in-1 Punchdown Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2902
Rating:
(0)
Q&A:
(0)
9-in-1 Punchdown Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$31.97 each
In Stock
In Stock
Get 4 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 1/4"
Product Highlight: Warranty
Limited Lifetime Warranty
Product Highlight: Bit Type
Nut Driver, Phillips #2, Slotted, Phillips #1
Product Highlight: Material
Steel

Description

–
Overview
The 9 in1 Punchdown Multi-Bit Screwdriver is the most versatile screwdriver with a punchdown blade. It features 9 unique functions, reducing the number of tools a user must carry. This multi-functional punchdown screwdriver includes 4 common bits and 3 nut drivers most requested by network professionals, in addition to a dual-sided 110/66 punchdown blade. The cushion grip anti-peel handle offers best-in-class durability and will not peel. Backed by Milwaukee's limited lifetime warranty.

Includes
  • (1) 9 in1 Punchdown Multi-Bit Screwdriver(48-22-2902)
Product Features
  • Most Versatile
  • 9 Unique Functions
  • Dual-Sided Punchdown Blade
  • Cushion Grip Anti-Peel Handle
  • 4 Unique Driver Bits - P1, P2, SL 3/16, SL 1/4
  • 3 Unique Nut Drivers - 1/4", 3/8", 1/2"
  • Wrench Ready Bolster for Additional Leverage and Torque
  • Loop Maker
  • Replacement 110/66 Blade Available (48-22-2167)
  • Limited Lifetime Warranty
Product Specifications
  • Material Composition: Steel
  • Length: 7.54"
  • Weight: 0.6 lbs
  • Height: 1.42"
  • Width: 1.42"

Specs

–
Product Type:

Screwdriver

Bit Type:

Nut Driver

Phillips #2

Slotted

Phillips #1

Size:

3/8"

1/2"

1/4"

Material:

Steel

Includes:

Loop Maker

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy