Apply to be a TradeMaster!
Main product image of 14-in-1 Ratcheting Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

14-in-1 Ratcheting Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2903
Rating:
(0)
Q&A:
(0)
14-in-1 Ratcheting Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$24.10 each
In Stock
In Stock
Get 19 Thu, Oct 8 - Fri, Oct 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/16", 1/4"

Description

–
The 14-in-1 Ratcheting Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage which keeps bits organized, allowing you to quickly change bit sizes and types. The durable, all-metal ratchet allows for higher torque and faster driving. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. Our Milwaukee® 14-in-1 Ratcheting Multi-Bit Screwdriver is backed by our Limited Lifetime Warranty.

Product Features:
  • Most versatile multi-bit driver
  • 14-in-1: 13 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Chrome-plated bit holder for rust protection
  • Includes: P0, P1, P2, P3, SL 1/4", SL 3/16", SL 7/32", SL 9/32", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25, T30, 2MM, 2.5MM, 3MM, 4MM, 1/8" hex, 5/32" hex, 3/16" hex, 1/4" hex, and 1/4" nut driver
  • Limited Lifetime Warranty
Product Specifications
  • Length: 10.12 in
  • Weight: 0.64 lb
  • Height: 1.57 in
  • Width: 1.57 in

Specs

–
Product Type:

Screwdriver

Bit Type:

Torx T20

Square #1

Square #3

Torx T25

ECX #1

Torx T10

Square #2

ECX #2

Nut Driver

Phillips #2

Torx T15

Phillips #1

Slotted

Size:

3/16"

1/4"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy