Apply to be a TradeMaster!
14-in-1 Ratcheting Multi-Bit Screwdriver

14-in-1 Ratcheting Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2903E
Rating:
(0)
Q&A:
(0)
14-in-1 Ratcheting Multi-Bit Screwdriver
$20.97 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

screwdriver handle, chome bit holder, 13 single-sided bits

The Milwaukee 14-in-1 Ratcheting Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage which keeps bits organized, allowing you to quickly change bit sizes and types. The durable, all-metal ratchet allows for higher torque and faster driving. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee 14-in-1 Ratcheting Multi-Bit Screwdriver is backed by Milwaukee's Limited Lifetime Warranty.
  • The Multi-Bit Screwdriver is the most versatile multi-bit driver
  • 14-in-1 features 13 bits and one 1/4" nut driver
  • In-handle bit storage allows you to easily store & access bits
  • Most versatile multi-bit driver
  • 14-in-1: 13 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Chrome-plated bit holder for rust protection
  • Includes: P0, P1, P2, P3, SL 1/4", SL 3/16", SL 7/32", SL 9/32", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25, T30, 2MM, 2.5MM, 3MM, 4MM, 1/8" hex, 5/32" hex, 3/16" hex, 1/4" hex, and 1/4" nut driver
  • Limited Lifetime Warranty

Specs

–
Size:

SL 7/32"

P0

5/32" hex

T30

P2

2mm

P1

ECX2

1/4" hex

and 1/4" nut driver

SL 9/32"

T15

SQ2

1/8" hex

ECX1

3mm

SL3/16"

SQ3

4mm

T25

P3

T20

3/16" hex

2.5mm

T10

SL1/4"

SQ1

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy