Apply to be a TradeMaster!
Main product image of 27-in-1 Ratcheting Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

27-in-1 Ratcheting Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2904
Rating:
(2)
Q&A:
(0)
27-in-1 Ratcheting Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$34.00 each
In Stock
In Stock
Get 3 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The 27-in-1 Ratcheting Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage, which keeps bits organized and allows you to quickly change bit sizes and types. The durable, all-metal ratchet provides higher torque and faster driving. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. Our Milwaukee® 27-in-1 Ratcheting Multi-Bit Screwdriver is backed by our Limited Lifetime Warranty.

Product Features:
  • Most versatile multi-bit driver
  • 27-in-1: 26 bits and one
  • 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Double-ended bits
  • Chrome-plated bit holder for rust protection
  • Includes: P0, P1, P2, P3, SL 1/4", SL 3/16", SL 7/32", SL 9/32", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25, T30, 2MM, 2.5MM, 3MM, 4MM, 1/8" hex, 5/32" hex, 3/16" hex, 1/4" hex, and 1/4" nut driver
  • Limited Lifetime Warranty
Product Specifications
  • Length: 10.12 in
  • Weight: 0.65 lb
  • Height: 1.57 in
  • Width: 1.57 in

Specs

–
Product Type:

Screwdriver

Bit Type:

Slotted

Square #3

Phillips #0

Torx T30

Phillips #1

Torx T10

Torx T20

Nut Driver

Phillips #3

Phillips #2

Hex

Square #1

Torx T15

Torx T25

ECX #2

ECX #1

Square #2

Size:

5/32"

2mm

1/8"

1/4"

7/32"

3mm

9/32"

2.5mm

3/16"

4mm

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 2 reviews
100% would recommend this product
5
out of 2 Reviews
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-2 of 2 reviews

27 IN 1

This tool provides you with a bit to handle just about any small job that may come up. Down side the extension is not magnetic and the spring holding the ball bearing can easily come loose and good luck finding that tiny ball bearing after it hits the ground or floor, it's less than 1/2 the seize of a .177 BB!
Cooking Out
Boothwyn Pa.
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?

Excellent Quality!!

I use it for doing work around the house. It is a high quality screwdriver.
jfarm
Olney,TX
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy