Apply to be a TradeMaster!
Main product image of 2 Piece 14-in-1 Ratcheting Multi-Bit and 8-in-1 Ratcheting Compact Multi-bit Screwdriver Set
Magnifying glass
Hover image to zoom

2 Piece 14-in-1 Ratcheting Multi-Bit and 8-in-1 Ratcheting Compact Multi-bit Screwdriver Set

Brand:
Milwaukee
SKU:
48-22-2905
Rating:
(0)
Q&A:
(0)
2 Piece 14-in-1 Ratcheting Multi-Bit and 8-in-1 Ratcheting Compact Multi-bit Screwdriver Set
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 3 Tomorrow, Sep 17
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Size
1/4", 3/16"

Description

The 14-in-1 Ratcheting Multi-Bit and 8-in-1 Ratcheting Compact Multi-Bit screwdrivers are the most versatile multi-bit screwdrivers. These multi-bit drivers feature easy-access in-handle storage to keep bits organized, allowing you to quickly change bit sizes and types. The durable, all-metal ratchets allow for higher torque and faster driving. The removable bit holders have 1/4" hex shanks, making them power tool ready for maximum jobsite versatility. The chrome-plated bit holders provide rust protection and reduce wear from elements on the jobsite. All Milwaukee® Multi-Bit Screwdrivers are backed by our Limited Lifetime Warranty.

Product Features:
  • Most versatile multi-bit drivers
  • 14-in-1: 13 bits and one 1/4" nut driver and 8-in-1: 7 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Size ID on every bit
  • Chrome-plated bit holder for rust protection
  • Regular handle: P1, P2, SL 1/4", SL 3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25 and 1/4"" nut driver Stubby handle: P1, P2, SL 3/16", SL 1/4", SQ1, SQ2, T15, and 1/4" nut driver
  • Limited Lifetime Warranty
Product Specifications
  • Length: 10.12 in
  • Weight: 1.1 lb
  • Height: 3.3 in
  • Width: 3.3 in

Specs

Product Type:

Screwdriver

Bit Type:

Nut Driver

Torx T15

ECX #2

Torx T10

Square #2

Square #3

Square #1

Torx T25

Torx T20

Slotted

ECX #1

Size:

1/4"

3/16"

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy