Apply to be a TradeMaster!
Main product image of 2 Piece 14-in-1 Ratcheting Multi-Bit Screwdriver and 8-in-1 Compact Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

2 Piece 14-in-1 Ratcheting Multi-Bit Screwdriver and 8-in-1 Compact Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2906
Rating:
(0)
Q&A:
(0)
2 Piece 14-in-1 Ratcheting Multi-Bit Screwdriver and 8-in-1 Compact Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$32.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4"
Product Highlight: Color
Chrome
Product Highlight: Material
Steel

Description

–
The MILWAUKEE 2PC Multi-Bit Screwdriver Set includes the 14-in-1 Ratcheting Multi-Bit Screwdriver and 8-in-1 Compact Multi-Bit Screwdriver. The 14-IN-1 Ratcheting Multi-Bit Screwdriver includes thirteen bits and one nut driver for use in various fastening applications. The 8-in-1 Compact Multi-Bit Screwdriver includes seven bits and one nut driver. These multi-bit drivers feature easy-access in-handle storage to keep bits organized, allowing you to change bit sizes and types quickly. The 14-IN-1 Ratcheting Multi-Bit Screwdriver features durable, all-metal ratchets that allow for higher torque and faster driving.  The removable bit holders have 1/4" hex shanks, making them power tool ready for maximum jobsite versatility. The chrome-plated bit holders provide rust protection and reduce wear from elements on the jobsite. All Milwaukee Multi-Bit Screwdrivers are backed by Milwaukee's Limited Lifetime Warranty.
  • 14-in-1: 13 bits and one 1/4" nut driver
  • 8-in-1: 7 bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Durable, all-metal ratchet: higher torque and faster driving(14-in-1)
  • Removable bit holder: power-tool ready with 1/4" hex shank(14-in-1)
  • Removable bit holder: put bits directly in handle for access in tight spaces(8-in-1)
  • Wrench-ready hex shank for wrench-assisted turning
  • Rare earth magnet: secures bit in bit holder
  • Size ID on every bit

Specs

–
Country of Origin:

Taiwan

Color:

Chrome

Size:

1/4"

Product Type:

Screwdriver

Material:

Steel

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy