Shop Resideo Sale
Main product image of 8-in-1 Compact Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

8-in-1 Compact Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2910
Rating:
(0)
Q&A:
(0)
8-in-1 Compact Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$20.96 each
In Stock
In Stock
Get 12 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/4", 3/16"
Product Highlight: Bit Type
Phillips #1, Nut Driver, Phillips #2, Torx T15, Slotted, Square #1

Description

–
The 8-in-1 Compact Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage, which keeps bits organized and allows you to quickly change bit sizes and types. This multi-bit driver also has a removable bit holder so the bit can go directly into the handle in the tightest of spaces. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. Our Milwaukee® 8-in-1 Compact Multi-Bit Screwdriver is backed by our Limited Lifetime Warranty.

Product Features:
  • Most versatile multi-bit driver
  • 8-in-1: 7 bits and one 1/4" nut driver
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Easy access bits: in-handle bit storage
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Rare earth magnet: secures bit in bit holder
  • Size ID on every bit
  • Chrome-plated bit holder for rust protection
  • Includes: P1, P2, SL 3/16", SL 1/4", SQ1, SQ2, T15, and 1/4" nut driver
  • Limited Lifetime Warranty
Product Specifications
  • Length: 4.69 in
  • Weight: 0.31 lb
  • Height: 1.5 in
  • Width: 1.5 in

Specs

–
Product Type:

Screwdriver

Bit Type:

Phillips #1

Nut Driver

Phillips #2

Torx T15

Slotted

Square #1

Size:

1/4"

3/16"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy