Apply to be a TradeMaster!
Main product image of 27-in-1 Security Multi-Bit Screwdriver, 48-22-2911
Magnifying glass
Hover image to zoom

27-in-1 Security Multi-Bit Screwdriver, 48-22-2911

Brand:
Milwaukee
SKU:
48-22-2911
Rating:
(0)
Q&A:
(0)
27-in-1 Security Multi-Bit Screwdriver, 48-22-2911
Magnifying glass
Hover image to zoom
$38.07 each
In Stock
In Stock
Get 8 Fri, Oct 30 - Mon, Nov 2
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
The MILWAUKEE 27-in-1 Security Multi-Bit Screwdriver is the most versatile multi-bit screwdriver. This tamper proof multi-bit driver features easy-access in-handle storage, which keeps bits organized and allows you to quickly change bit sizes and types. The removable bit holder has a 1/4" hex shank, making it power tool ready for maximum jobsite versatility. The chrome-plated bits provide rust protection and reduce wear from elements on the jobsite. The Milwaukee 27-in-1 Security Multi-Bit Screwdriver includes Milwaukee's Limited Lifetime Warranty.
  • Most versatile multi-bit driver
  • 27-in-1: 26 Security bits and one 1/4" nut driver
  • Easy access bits: in-handle bit storage
  • Removable bit holder: power-tool ready with 1/4" hex shank
  • Removable bit holder: put bits directly in handle for access in tight spaces
  • Wrench-ready hex shank for wrench-assisted turning
  • Ergonomic handle with durable overmold
  • Double-ended tamper-proof bits
  • Size ID on every bit
  • Chrome-plated bit holder for rust protection
  • Includes: T7, T8, T10, T15, T20, T25, T27, T30, T40, SP4, SP6, SP8, SP10, 3/32", 7/64", 1/8", 9/64", 5/32" (4mm), 3/16", 2mm, 2.5mm, 3mm, 5mm, TS6, TS8, TS10, 1/4" Nut Driver
  • Limited Lifetime Warranty

Specs

–
Bit Type:

T15

SP8

T8

T20

SP6

TS10

T10

T25

T27

T30

T7

SP10

TS6

TS8

T40

SP4

Size:

3/32"

3/16"

5mm

2mm

1/4"

9/64"

3mm

7/64"

2.5mm

5/32"

1/8"

Product Type:

Nut Driver

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy