Apply to be a TradeMaster!
Main product image of 11-in-1 Magnetic Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

11-in-1 Magnetic Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2914
Rating:
(0)
Q&A:
(0)
11-in-1 Magnetic Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$21.96 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
PH2, SL1/4", SQ2, SL3/16", SQ1, T15, PH1, T10

Description

–
Items Included List:

(1) Screwdriver Handle; (1) Shank; (4) Double Sided Bits; (3) Nut Drivers

The MILWAUKEE 11-IN-1 Magnetic Multi-Bit Screwdriver With Square Bits includes 8 bits and 3 nut drivers. This Multi-Bit screwdriver features strong rare earth magnets for fastener retention and a comfortable tri-lobed handle for increased durability. The bits prevent wear from hardened screws and extend bit life on various fastening applications. The bits and nut drivers can be conveniently stored in the handle for increased access. The 11-IN-1 Magnetic Multi-Bit Screwdriver With Square Bits is backed by a limited lifetime warranty.
  • 11 in 1 Magnetic Multi-Bit Screwdriver With SQ Bits
  • Strong rare earth magnets for fastener retention
  • Comfortable tri-lobed handle for increased durability
  • 11in1 Multi-Bit Screwdriver with Square Bits
  • Strong Magnetic Fastener Retention
  • Comfortable Tri-Lobe Handle
  • Easy access bits: double-ended bits with storage in shank
  • 11IN1 features a loop maker
  • Included Bits: PH1, PH2, SL1/4", SL3/16", SQ1, SQ2, T10, T15
  • Included Nut Drivers: 1/4", 3/8"
  • Rare earth magnet: secures bit in bit holder
  • Limited Lifetime Warranty

Specs

–
Size:

PH2

SL1/4"

SQ2

SL3/16"

SQ1

T15

PH1

T10

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy