Apply to be a TradeMaster!
Main product image of 14-in-1 Multi-Bit Screwdriver W/ SHOCKWAVE Impact Duty Bits
Magnifying glass
Hover image to zoom

14-in-1 Multi-Bit Screwdriver W/ SHOCKWAVE Impact Duty Bits

Brand:
Milwaukee
SKU:
48-22-2915
Rating:
(0)
Q&A:
(0)
14-in-1 Multi-Bit Screwdriver W/ SHOCKWAVE Impact Duty Bits
Magnifying glass
Hover image to zoom
$42.56 each
In Stock
In Stock
Get 9 Wed, Oct 21 - Thu, Oct 22
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Screwdriver Handle; (1) Shockwave Impact Duty Bit Holder; (13) Shockwave Impact Duty Bits

The MILWAUKEE 14-IN-1 Multi-Bit Screwdriver With SHOCKWAVE Impact Duty Driver Bits is the most versatile multi-bit screwdriver. This multi-bit driver features easy-access in-handle storage which keeps bits organized, allowing you to quickly change bit sizes and types. The bits are engineered to be the most durable, best fitting driver bits on the market. The Wear Guard Tip delivers increased wear resistance which protects the impact bit's fit over the life of the bit. The Shock Zone is optimized to absorb peak torque and prevent breaking. The driver bits are made from Custom Alloy76 steel and a proprietary heat treatment process to extend bit life, providing up to 50X life versus other impact driver bits on the market. The removable SHOCKWAVE Impact Duty magnetic bit holder has a 1/4" hex shank, making it impact ready for maximum jobsite versatility. The screwdriver handle is backed by a limited lifetime warranty.
  • The most versatile multi-bit screwdriver
  • Multi-Bit Screwdriver W/ SHOCKWAVE Impact Duty Driver Bits
  • Features easy-access in-handle storage
  • Most versatile multi-bit driver
  • Easy access bits: in-handle bit storage
  • SHOCKWAVE Impact Duty Magnetic Bit Holder
  • Wear Guard Tip protects fit over the life of the bit
  • Optimized Shockzone absorbs peak torque and prevents breaking
  • Custom Alloy76 Steel is engineered to extend bit life
  • Ergonomic handle with durable overmold
  • Includes: PH1, PH2, SL1/4", SL3/16", SQ1, SQ2, SQ3, ECX1, ECX2, T10, T15, T20, T25, 1/4" Bit Holder
  • Limited Lifetime Warranty (Handle Only)

Specs

–
Size:

ECX2

T15

SL1/4"

T10

SQ2

ECX1

PH1

PH2

T20

SQ1

SQ3

SL3/16"

1/4" Bit Holder

T25

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy