Apply to be a TradeMaster!
Main product image of 13-in-1 Magnetic Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

13-in-1 Magnetic Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2917
Rating:
(0)
Q&A:
(0)
13-in-1 Magnetic Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$26.38 each
In Stock
In Stock
Get 6 Wed, Nov 18
Order by today, receive Wednesday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Screwdriver Handle; (1) Shank; (4) Double Sided Bits

The MILWAUKEE 13-IN-1 Magnetic Multi-Bit Screwdriver With ECX Bits includes 8 bits, 4 nut drivers, and a loop maker. This Multi-Bit screwdriver features strong rare earth magnets for fastener retention and cushion grip handle for increased durability. The bits prevent wear from hardened screws and extend bit life when fastening specialty screws found in electrical boxes, conduit couplers, outlets, and other electrical applications. The bits and nut drivers can be conveniently stored in the handle for increased access. 13-IN-1 Magnetic Multi-Bit Screwdriver With ECX Bits is backed by a limited lifetime warranty.
  • Includes 8 square ECX , 4 nut drivers, and a loop maker
  • Strong rare earth magnets for fastener retention
  • Comfortable cushion grip handle for increased durability
  • 13in1 Multi-Bit Driver with ECX Bits
  • Strong Magnetic Fastener Retention
  • Comfortable, Cushion Grip Handle
  • Easy access bits: double-ended bits with storage in shank
  • Wrench Ready Bolster
  • Included Bits: PH1, Ph2, SL1/4", SL3/16", SQ1, SQ2, ECX1, ECX2
  • Included Nut Drivers: 1/4", 5/16", 3/8", 1/2"
  • 13IN1 features a loop maker
  • Limited Lifetime Warranty

Specs

–
Size:

SQ1

PH1

PH2

3/8"

5/16"

SL1/4"

SQ2

ECX2

ECX1

1/2"

1/4"

SL3/16"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy