Apply to be a TradeMaster!
Main product image of Multi-Nut Driver W/ SHOCKWAVE Impact Duty Magnetic Nut Drivers
Magnifying glass
Hover image to zoom

Multi-Nut Driver W/ SHOCKWAVE Impact Duty Magnetic Nut Drivers

Brand:
Milwaukee
SKU:
48-22-2921
Rating:
(0)
Q&A:
(0)
Multi-Nut Driver W/ SHOCKWAVE Impact Duty Magnetic Nut Drivers
Magnifying glass
Hover image to zoom
$38.52 each
In Stock
In Stock
Get 3 Mon, Oct 5
Order by 6PM, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/8", 1/2", 7/16", 5/16", 1/4", 9/16"

Description

–
Items Included List:

(1) Screwdriver Handle; (1) Shank; (6) Nut Drivers

The MILWAUKEE Multi-Nut Driver W/ SHOCKWAVE Impact Duty Magnetic Nut Drivers delivers the most versatile nut driving. This multi-bit driver features easy-access on-board storage which keeps nut drivers organized, allowing users to quickly change between sizes. The removable SHOCKWAVE Impact Duty 1/4" hex shank is impact ready for maximum jobsite versatility. The nut driver also features ink filled color coded bands for easy size identification. The driver handle is backed by a limited lifetime warranty.
  • Delivers the most versatile nut driving
  • With SHOCKWAVE Impact Duty Nut Drivers
  • easy-access on-board storage which keeps nut drivers organized
  • Versatile Nut Driving

Specs

–
Size:

3/8"

1/2"

7/16"

5/16"

1/4"

9/16"

Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy