Apply to be a TradeMaster!
Main product image of 7-IN-1 HOLLOWCORE Multi-Nut Driver, 48-22-2923
Magnifying glass
Hover image to zoom

7-IN-1 HOLLOWCORE Multi-Nut Driver, 48-22-2923

Brand:
Milwaukee
SKU:
48-22-2923
Rating:
(0)
Q&A:
(0)
7-IN-1 HOLLOWCORE Multi-Nut Driver, 48-22-2923
Magnifying glass
Hover image to zoom
$27.98 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Forged Steel, Plastic

Description

–
The MILWAUKEE 7-IN-1 HOLLOWCORE Multi-Nut Driver features a HOLLOWCORE shaft, which delivers unlimited depth in threaded rod and long bolt applications. This multi-nut driver includes 1/4", 5/16", 3/8", 7/16", 1/2", 9/16", & 3/4" HOLLOWCORE nut drivers for maximum versatility. The color-coded markings allow for quick size identification, and the wrench-ready shank provides additional leverage for tougher applications. MILWAUKEE 7-IN-1 HOLLOWCORE Multi-Nut Driver is backed by a limited lifetime warranty.
  • HOLLOWCORE UNLIMITED DEPTH
  • 7-IN-1 (1/4", 5/16", 3/8", 7/16", 1/2", 9/16", & 3/4" Nut Drivers )
  • HOLLOWCORE Shaft for Maximum Versatility
  • Quick ID Size Markings
  • Anti-Peel Cushion Grip
  • Wrench-Ready Shank
  • Limited Lifetime Warranty

Specs

–
Country of Origin:

Taiwan

Material:

Forged Steel

Plastic

Product Type:

Nut Driver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy