Apply to be a TradeMaster!
Main product image of 4-in-1 Precision Multi-Bit Driver
Magnifying glass
Hover image to zoom

4-in-1 Precision Multi-Bit Driver

Brand:
Milwaukee
SKU:
48-22-2930
Rating:
(0)
Q&A:
(0)
4-in-1 Precision Multi-Bit Driver
Magnifying glass
Hover image to zoom
$13.97
$9.97 each
In Stock
In Stock
Get 4 Thu, Nov 19
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
Overview
The Milwaukee® 4-in-1 Precision Multi-Bit screwdriver is more versatile and has better control for driving and precise tuning. This multi-bit driver features a 360-degree rotating back cap which offers greater control for speed and precision on the jobsite. It also has a comfortable, non-slip grip for maximum control. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. Our Milwaukee® 4-in-1 Multi-Bit Screwdriver is backed by our Limited Lifetime Warranty.

Product Features
  • Versatile handle for driving and tuning
  • Comfortable, non-slip grip for maximum control
  • 360° rotating back cap for speed and precision
  • Anti-Roll Design
  • Easy access bits: double-ended bits with storage in shank
  • Extended shank with low profile for access in tight spaces
  • Knurled shank for precision control
  • Precision machined bit tips: durable tips for secure fitment
  • Chrome-plated shank for rust protection
  • Includes: P00, P0, SL 1/8", SL 3/32"
  • Limited Lifetime Warranty
Product Specifications
  • Length: 5.75 in
  • Weight: 0.2 lb
  • Height: 1.05 in
  • Width: 1.05 in

Specs

–
Product Type:

Screwdriver

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy