The Day Savers – A National Tradesmen Day Contest
Main product image of 4-in-1 TORX Security Precision Multi-Bit Screwdriver, 48-22-2931
Magnifying glass
Hover image to zoom

4-in-1 TORX Security Precision Multi-Bit Screwdriver, 48-22-2931

Brand:
Milwaukee
SKU:
48-22-2931
Rating:
(0)
Q&A:
(0)
4-in-1 TORX Security Precision Multi-Bit Screwdriver, 48-22-2931
Magnifying glass
Hover image to zoom
$16.00 each
In Stock
In Stock
Get 1 Thu, Sep 10 - Fri, Sep 11
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Metal
Product Highlight: Color
Chrome

Description

The MILWAUKEE 4-in-1 TORX Security Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. This multi-bit driver features a 360-degree rotating back cap which offers greater control for speed and precision on the jobsite. It also has a comfortable, non-slip grip for maximum control. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee 4-in-1 TORX Security Multi-Bit Screwdriver is backed by Milwaukee's Limited Lifetime Warranty.
  • Versatile handle for driving and tuning
  • Comfortable, non-slip grip for maximum control
  • 360° rotating back cap for speed and precision
  • Anti-roll design
  • Easy access bits: double-ended bits with storage in shank
  • Extended shank with low profile for access in tight spaces
  • Knurled shank for precision control
  • Chrome-plated shank for rust protection
  • Includes: T7, T8, T10, T15

Specs

Material:

Metal

Country of Origin:

Taiwan

Product Type:

Screwdriver

Color:

Chrome

Contact

+
Help Face

Happy Labor Day!

Our Customer Support will be closing early in honor of Labor Day. We will be back tomorrow to answer your questions.
Call or text 888-757-4774
Special Hours
9am6:45pm
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy