Apply to be a TradeMaster!
Main product image of 4-in-1 Pocket Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

4-in-1 Pocket Precision Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2932
Rating:
(0)
Q&A:
(0)
4-in-1 Pocket Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$17.93 each
In Stock
In Stock
Get 16 Tue, Oct 6 - Wed, Oct 7
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Screwdriver Handle; (1) Shank; (2) Double Sided Bits

The MILWAUKEE 4-in-1 Pocket Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. Designed with a dual length concealable shank and durable clip, this multi-bit driver offers users secure pocket storage. This multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The two double-sided bits are stored neatly in the removable shank for quicker bit switches. The Milwaukee 4-in-1 Pocket Precision Multi-Bit Screwdriver is backed by Milwaukee's Limited Lifetime Warranty.
  • 4-in-1 Pocket Precision Multi-Bit Screwdriver is more versatile
  • Better control for driving and precise tuning
  • Features a comfortable, non-slip grip for maximum control
  • Most Versatile. Better Control.
  • Versatile handle for driving and tuning
  • Comfortable, non-slip grip for maximum control
  • 360 Degree rotating back cap for speed and precision
  • Pocket Storage, Concealable Shank
  • Easy access bits: double-ended bits with storage in shank
  • Dual length shank
  • Precision machined bit tips: durable tips for secure fitment
  • Anti-roll design
  • Knurled shank for precision control
  • Durable Clip
  • Chrome Plated for Rust Protection
  • Limited Life Time Warranty

Specs

–
Product Type:

Screwdriver

Contact

Help Face
CALL US
Question? Call or text 888-757-4774
+
Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy