Apply to be a TradeMaster!
Main product image of 27-in-1 Security Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

27-in-1 Security Precision Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2934
Rating:
(0)
Q&A:
(0)
27-in-1 Security Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$25.72 each
In Stock
In Stock
Get 11 Mon, Nov 23 - Tue, Nov 24
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Screwdriver Handle; (1) Shank; (13) Double Sided Bits; (1) Nut Driver

The MILWAUKEE 27-in-1 Security Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. This multi-bit driver features easy-access in-handle storage which keeps bits organized, allowing you to quickly change bit sizes and types. The precision multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The Stainless Steel bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee 27-in-1 Security Precision Multi-Bit Screwdriver is backed by Milwaukee's Limited Lifetime Warranty.
  • Has better control for driving and precise tuning
  • Features a comfortable, non-slip grip for maximum control
  • Easy-access in-handle storage which keeps bits organized
  • Most Versatile. Better Control.
  • Versatile handle for driving and tuning
  • Comfortable, non-slip grip for maximum control
  • Easy access bits: in-handle bit storage
  • 360 Degree rotating back cap for speed and precision
  • Extended shank with low profile for access in tight spaces
  • Knurled shank for precision control
  • Precision machined bit tips: durable tips for secure fitment
  • Chrome-plated shank for rust protection
  • Limited Lifetime Warranty

Specs

–
Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy