Apply to be a TradeMaster!
Main product image of 39-in-1 Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom

39-in-1 Precision Multi-Bit Screwdriver

Brand:
Milwaukee
SKU:
48-22-2935
Rating:
(0)
Q&A:
(0)
39-in-1 Precision Multi-Bit Screwdriver
Magnifying glass
Hover image to zoom
$29.97
$24.97 each
In Stock
In Stock
Get 1 Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Screwdriver Handle; (1) Shank; (39) Single Ended Bits; (1) Case

The MILWAUKEE 39-in-1 Precision Multi-Bit Screwdriver is more versatile and has better control for driving and precise tuning. The multi-bit driver features a comfortable, non-slip grip handle for maximum control. Designed with a dual length shank, the multi-bit driver offers users an extended reach for hard to access fasteners. This multi-bit driver also features a 360-degree rotating back cap which provides greater control for speed and precision on the jobsite. The chrome-plated bit holder provides rust protection and reduces wear from elements on the jobsite. The Milwaukee 39-in-1 Precision Multi-Bit Screwdriver is backed by Milwaukee's Limited Lifetime Warranty.
  • Better control for driving and precise tuning
  • Features a comfortable, non-slip grip for maximum control
  • Designed with a dual length shank
  • Most Versatile. Better Control.
  • Versatile handle for driving and tuning
  • Comfortable, non-slip grip for maximum control
  • Dual length shank
  • 360 Degree rotating back cap for speed and precision
  • Case designed for use in PACKOUT
  • Anti-roll design
  • Easy access bits: double-ended bits with storage in shank
  • Knurled shank for precision control
  • Precision machined bit tips: durable tips for secure fitment
  • Chrome-plated shank for rust protection
  • Limited Lifetime Warranty

Specs

–
Product Type:

Screwdriver

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy