Apply to be a TradeMaster!
Main product image of Kevlar Shears, 48-22-3017
Magnifying glass
Hover image to zoom

Kevlar Shears, 48-22-3017

Brand:
Milwaukee
SKU:
48-22-3017
Rating:
(0)
Q&A:
(0)
Kevlar Shears, 48-22-3017
Magnifying glass
Hover image to zoom
$24.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Material
Rubber, High Carbon Steel, Nylon
Product Highlight: Color
Black, Red
Product Highlight: Length (Inches)
1-1/2" Length

Description

–
The MILWAUKEE Kevlar Shears deliver easy cuts and strong Kevlar grip. The durable high-carbon stainless steel blades stay sharp and maintain blade durability while cutting through Kevlar, cabling, zip ties, and other materials. A non-slip, micro-serrated blade, keeps Kevlar securely held in place while cutting. These shears also feature an ergonomic overmolded handle for better comfort. Milwaukee Kevlar Shears are backed by Milwaukee's Limited Lifetime Warranty.
  • Easy Cuts. Strong Kevlar Grip.
  • Durable Steel Blades Stay Sharp
  • Non-Slip Micro Serrated Blade
  • Comfortable Handle Fit
  • Full Blade Serrations
  • Overmold Handle for Comfort
  • Low-Profile Joint for Easy Access
  • Limited Lifetime Warranty

Specs

–
Material:

Rubber

High Carbon Steel

Nylon

Product Type:

Shears

Country of Origin:

Taiwan

Color:

Black

Red

Length (Inches):

1-1/2"

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy