Apply to be a TradeMaster!
10-28 AWG Multi-Purpose Dipped Grip Wire Stripper & Cutter w/ Reinforced Head

10-28 AWG Multi-Purpose Dipped Grip Wire Stripper & Cutter w/ Reinforced Head

Brand:
Milwaukee
SKU:
48-22-3052D
Rating:
(0)
Q&A:
(0)
10-28 AWG Multi-Purpose Dipped Grip Wire Stripper & Cutter w/ Reinforced Head
$20.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 2 - Wed, Dec 9
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Multi-Purpose Wire Stripper

The MILWAUKEE Multi-Purpose, Dipped Grip Wire Stripper and Cutter has a reinforced head for added durability bending and twisting multiple wires. This versatile wire stripper accurately cuts and strips 10-26 Solid and 12-28 Stranded AWG wires and crimps B, Insulated, Non-Insulated, and IDC Connectors. The curved cutting blade was designed to cleanly cut through copper solid and stranded wires. The tool also features 6-32 and 8-32 bolt shears with a threaded design for deburring the bolt, is spring loaded for easy opening, and locks for convenient storage in your pocket, tool pouch, or bag. All MILWAUKEE wire strippers are backed by their Limited Lifetime Warranty.
  • Features a reinforced head for added durability
  • Accurately cuts & strips 10-26 Solid and 12-28 Stranded AWG wires
  • Designed to cut through copper solid & stranded wires
  • Reinforced Head, Accurate Stripping
  • Durable, Reinforced Head
  • Clean Strips, Precise Wire Fit
  • Smooth Cuts - Curved Cut Edge
  • Swing-Lock Design for One-Handed Use
  • Strips 10-26 Solid & 12-28 Stranded AWG wires
  • Crimps B, Insulated, Non-Insulated, and IDC Connectors
  • 6/32 & 8/32 Threaded Bolt Shears
  • High-Contract Markings
  • Spring Open
  • Loop Holes
  • Limited Lifetime Warranty

Specs

–
Gauge:

14

24

12

10

16

20

18

26

22

28

Product Type:

Wire Stripper

Wire Cutter

Type:

Cutting Tool

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy