Apply to be a TradeMaster!
Main product image of Extended Reach Compression Coax Crimper, 48-22-3073
Magnifying glass
Hover image to zoom

Extended Reach Compression Coax Crimper, 48-22-3073

Brand:
Milwaukee
SKU:
48-22-3073
Rating:
(0)
Q&A:
(0)
Extended Reach Compression Coax Crimper, 48-22-3073
Magnifying glass
Hover image to zoom
$39.97 each
Backorder
Backorder
Get it Tue, Nov 17 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Color
Black, Red
Product Highlight: Material
Metal

Description

–
The MILWAUKEE Extended Reach Compression Coax Crimper has an open-head design to provide easy access while working in tight or hard-to-reach spaces and short cable runs. Install F, BNC, and RCA compression connectors with the adjustable universal plunger. With an on-tool connector and millimeter markings, this versatile tool allows you to easily transition between connector styles while delivering consistent crimps. Ergonomic grip handles reduce hand strain and allow users to crimp comfortably.
  • EASY ACCESS. QUICK CRIMPS.
  • Open head design for confined spaces
  • Universal plunger for multiple connectors
  • Connector markings and measuring scale
  • Crimps F, BNC, and RCA compression connectors
  • Adjustable locknut to hold connector size in place
  • Integrated push points in handles secure fitting to cable
  • Built-in lock keeps handles closed for easy storage
  • Ergonomic handles for comfort

Specs

–
Color:

Black

Red

Product Type:

Crimper

Country of Origin:

Taiwan

Material:

Metal

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy