Apply to be a TradeMaster!
Main product image of Ratcheting Pass-Through Crimper & Stripper
Magnifying glass
Hover image to zoom

Ratcheting Pass-Through Crimper & Stripper

Brand:
Milwaukee
SKU:
48-22-3074
Rating:
(1)
Q&A:
(0)
Ratcheting Pass-Through Crimper & Stripper
Magnifying glass
Hover image to zoom
$49.97 each
In Stock
In Stock
Get 2 Mon, Nov 23
Order by today, receive Monday
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Milwaukee Ratcheting Pass-Through Crimper & Stripper delivers easy, clean crimps as the pass-through blades trim excess conductors to eliminate unintended contact. Designed for installing RJ22 and RJ11/RJ12 modular and RJ45 PASS-THROUGH connectors, this tool is equipped with cutting blades and a stripping nest to reduce prep work time and eliminate the need to carry multiple tools. The full-cycle ratcheting mechanism with easy release ensures complete connector termination. Ergonomic grip handles reduce hand strain and allow users to crimp comfortably.

Features:
  • Pass-through design provides clean crimps
  • Stripping nest for quicker terminations
  • Ratcheting mechanism with easy release
  • Integrated cable cutter and stripper
  • Crimps 4, 6, and 8 position connectors (RJ22 & RJ11/RJ12 modular and RJ45 Pass-Through) on STP/UTP and telephone cable
  • Full-cycle ratchet prevents release of connector prior to complete compression
  • Ergonomic handles for comfort
  • Steel body for durability
  • Blade guard on cutting and stripping blades
  • Limited lifetime warranty

Specs

–
Product Type:

Multi-Function Tool

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Product Reviews

5 out of 1 review
100% would recommend this product
5
out of 1 Review
100% would recommend this product
WRITE A REVIEW
5 star
100%
4 star
0%
3 star
0%
2 star
0%
1 star
0%
WRITE A REVIEW
Showing 1-1 of 1 reviews

I'm glad I went with the name brand like Milwaukee

I decided I really wanted a pass through crimper so I started looking around. I decided to start collecting Milwaukee tools as they haven't let me down. I'm really glad I found the Milwaukee pass through crimper and so far it's been amazing. I highly recommend it.
Paul
Detroit
3 years ago
Verified Buyer Icon
Verified Buyer
Was this review helpful to you?
Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy