Apply to be a TradeMaster!
Main product image of Ratcheting Modular Crimper & Stripper
Magnifying glass
Hover image to zoom

Ratcheting Modular Crimper & Stripper

Brand:
Milwaukee
SKU:
48-22-3076
Rating:
(0)
Q&A:
(0)
Ratcheting Modular Crimper & Stripper
Magnifying glass
Hover image to zoom
$39.97 each
In Stock
In Stock
Get 10 Tomorrow, Nov 18
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Warranty
Limited Lifetime Warranty

Description

–
The Milwaukee Ratcheting Modular Crimper & Stripper provides easy crimps as this multi-function tool cuts, strips, and crimps cables using RJ22, RJ11/RJ12, and RJ45 MODULAR connectors. Cutting blades and a stripping nest reduce prep work time and eliminate the need to carry multiple tools. Equipped with a full-cycle ratcheting mechanism with easy release, this tool ensures complete connector termination. Easily transition between 4, 6, and 8 position connectors. Ergonomic grip handles reduce hand strain and allow users to crimp comfortably.

Features:
  • Stripping nest for quicker terminations
  • Ratcheting mechanism with easy release
  • Quick transition between crimping sizes
  • Integrated cable cutter and stripper
  • Crimps 4, 6, and 8 position modular connectors (RJ22, RJ11/RJ12, and RJ45) on STP/UTP and telephone cable
  • Full-cycle ratchet prevents release of connector prior to complete compression
  • Ergonomic handles for comfort
  • Steel body for durability
  • Blade guard on cutting and stripping blades
  • Limited lifetime warranty

Specs

–
Product Type:

Multi-Function Tool

Warranty:

Limited Lifetime

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy