Apply to be a TradeMaster!
Comfort Grip 6in1 Pliers

Comfort Grip 6in1 Pliers

Brand:
Milwaukee
SKU:
48-22-3079E
Rating:
(0)
Q&A:
(0)
Comfort Grip 6in1 Pliers
$19.97 each
Out of Stock
Out of Stock
Get it Wed, Dec 9 - Wed, Dec 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Electricians Combination Wire Pliers

Milwaukee 6 in. 1 combination pliers feature a revolutionary, forged dual head design for wire stripping and needle nose functionality. A unique reaming design is integrated into the pliers head for smoothing out rough edges of metal pipe, and a curved blade design allows for clean cuts through larger wire sizes. These pliers have the capability to cut #6 and #8 bolts and feature a swing-lock design for fast one-handed operation, and won't open when stored in a pouch or backpack. Milwaukee 6 in. 1 combination pliers deliver maximum productivity for the trades. The Milwaukee 48-22-3079 is perfect for the toughest of jobsites. Milwaukee stands behind their product and offers a Limited Lifetime Warranty with all combination pliers.
  • Bolt cutter - thread and cut #6 and # 8 bolts
  • Reaming head design - smooths edges of metal pipe
  • Wire stripper - strips 8-18 AWG & 10-20 AWG
  • Bolt cutter - thread and cut #6 and # 8 bolts to preferred length
  • Curved Cutting Blade for clean cuts through larger wire sizes
  • Forged Alloy Steel - For Maximum Tool Strength and Durability
  • One-Handed Swing Lock - Easy One-Handed Use and remains locked while in pouch. Spring loaded for easy opening.
  • Reaming Head Design - Smooths Edges of Metal Pipe from 1/2" to 1"
  • Rust Protection - Increases tool life by reducing corrosion
  • Tether-Ready Handle Loops
  • Wire Stripper - Strips 8-18 AWG (Solid Wire); 10-20 AWG (Stranded Wire)

Specs

–
Product Type:

Pliers

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy