Apply to be a TradeMaster!
Automatic Wire Stripper & Cutter

Automatic Wire Stripper & Cutter

Brand:
Milwaukee
SKU:
48-22-3083P
Rating:
(0)
Q&A:
(0)
Automatic Wire Stripper & Cutter
$29.99 each
Out of Stock
Out of Stock
Get it Thu, Dec 3 - Thu, Dec 10
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Description

–
Items Included List:

(1) Automatic Wire Stripper & Cutter

The MILWAUKEE Automatic Wire Stripper and Cutter delivers quick, one-handed stripping, for 8-20 Solid and 10-22 Stranded AWG wire. This automatic wire stripper cleanly strips up to 1" of insulation in a single pass. The built-in cutter is conveniently located in the center of the tool for maximum leverage when cutting copper wires. The comfortable, molded grip handles offer added comfort for all-day use. All MILWAUKEE wire strippers are backed by their Limited Lifetime Warranty.
  • One-handed stripping for 8-20 Solid and 10-22 Stranded AWG wire
  • Cleanly strips up to 1" of insulation in a single pass
  • Built-in cutter is conveniently located in the center of the tool
  • One-Handed Stripping
  • Single Squeeze Strips up to 1"
  • Strips 8-20 Solid & 10-22 Stranded AWG wires
  • Wire Cutter Cuts up to 8 AWG Copper Wires
  • Spring Open
  • Comfortable Handles
  • Limited Lifetime Warranty

Specs

–
Product Type:

Wire Stripper

Wire Cutter

Gauge:

10

16

22

14

18

8

12

20

Type:

Cutting Tool