Apply to be a TradeMaster!
Main product image of 3/4" EMT Aluminum Conduit Bender
Magnifying glass
Hover image to zoom

3/4" EMT Aluminum Conduit Bender

Brand:
Milwaukee
SKU:
48-22-4071
Rating:
(0)
Q&A:
(0)
3/4" EMT Aluminum Conduit Bender
Magnifying glass
Hover image to zoom
$73.97 each
In Stock
In Stock
Get 5 Thu, Nov 19 - Fri, Nov 20
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
3/4"
Product Highlight: Material
Aluminum

Description

–
Overview
Our 3/4" EMT Aluminum Conduit Bender features high contrast markings for the best visibility allowing you to easily and accurately make bends. A reinforced hook and pedal and heavy-duty iron shoe provide you with added durability while a secure double bolted handle won't loosen after repeated use. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart for easier use. Offset multipliers are featured on the shoe while 30°, 45°, and 60° center of saddle bend notches and a back of 90° bend indicator allow you to easily and accurately bend conduit. The aluminum bender is best for with 3/4" EMT, 1/2" Rigid, and 1/2" IMC conduit.

Features
  • High Contrast Markings
  • Reinforced Hook and Pedal
  • Secure Double Bolted Handle
  • Most Bending References
  • Heavy Duty Iron Shoe
  • Wear Resitant Reference Chart
  • For 3/4" EMT, 1/2 Rigid, and 1/2" IMC
  • Key Reference Angles on Shoe
  • Offset Multipliers on Shoe
  • 30, 45, and 60 Degree Center of Saddle Bend Notches
  • Back of 90 Degree Bend Indicator

Specs

–
Product Type:

Bender

Size:

3/4"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy