Apply to be a TradeMaster!
Main product image of 1" EMT Aluminum Conduit Bender
Magnifying glass
Hover image to zoom

1" EMT Aluminum Conduit Bender

Brand:
Milwaukee
SKU:
48-22-4072
Rating:
(0)
Q&A:
(0)
1" EMT Aluminum Conduit Bender
Magnifying glass
Hover image to zoom
$129.36 each
In Stock
In Stock
Get 7 Tue, Oct 6 - Wed, Oct 7
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Aluminum

Description

–
The 1" EMT Aluminum Conduit Bender features high contrast markings for the best visibility allowing you to easily and accurately make bends. A reinforced hook and provide you with added durability while a secure double bolted handle won't loosen after repeated use. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart for easier use. Offset multipliers are featured on the shoe while 30 Degrees, 45 Degrees, and 60 Degrees center of saddle bend notches and a back of 90 Degrees bend indicator allow you to easily and accurately bend conduit. The aluminum bender is best for with 1" EMT, 1/2" 3/4" Rigid, and 3/4" IMC conduit.

Product Features
  • High Contrast Markings
  • Reinforced Hook and Pedal
  • Secure Double Bolted Handle
  • Most Bending References
  • Wear Resistant Reference Chart
  • Lightweight Aluminum Shoe
  • For 1" EMT, 3/4" Rigid, and 3/4" IMC
  • Key Reference Angles on Shoe
  • Offset Multipliers on Shoe
  • 30, 45, and 60 Degree Center of Saddle Bend Notches
  • Back of 90 Degree Bend Indicator

Specs

–
Product Type:

Bender

Size:

1"

Material:

Aluminum

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy