Apply to be a TradeMaster!
Main product image of 1/2" EMT Iron Conduit Bender
Magnifying glass
Hover image to zoom

1/2" EMT Iron Conduit Bender

Brand:
Milwaukee
SKU:
48-22-4080
Rating:
(0)
Q&A:
(0)
1/2" EMT Iron Conduit Bender
Magnifying glass
Hover image to zoom
$101.17 each
Backorder
Backorder
Get it Thu, Nov 12 - Fri, Dec 11
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1/2"
Product Highlight: Material
Iron

Description

–
Overview
Our 1/2" EMT Iron Conduit Bender features high contrast markings for the best visibility allowing you to easily and accurately make bends. A reinforced hook and pedal and heavy-duty iron shoe provide you with added durability while a secure double bolted handle won't loosen after repeated use. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart for easier use. Offset multipliers are featured on the shoe while 30°, 45°, and 60° center of saddle bend notches and a back of 90° bend indicator allow you to easily and accurately bend conduit. The iron bender is best for with 1/2" EMT conduit.

Features
  • High Contrast Markings
  • Reinforced Hook and Pedal
  • Secure Double Bolted Handle
  • Most Bending References
  • Wear Resitant Reference Chart
  • Heavy Duty Iron Shoe
  • For 1/2" EMT
  • Key Reference Angles on Shoe
  • Offset Multipliers on Shoe
  • 30, 45, and 60 Degree Center of Saddle Bend Notches
  • Back of 90 Degree Bend Indicator

Specs

–
Product Type:

Bender

Size:

1/2"

Material:

Iron

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy