Apply to be a TradeMaster!
Main product image of 1" EMT Iron Conduit Bender
Magnifying glass
Hover image to zoom

1" EMT Iron Conduit Bender

Brand:
Milwaukee
SKU:
48-22-4082
Rating:
(0)
Q&A:
(0)
1" EMT Iron Conduit Bender
Magnifying glass
Hover image to zoom
$192.54
$89.97 each
In Stock
In Stock
Get 6 Tue, Nov 24 - Wed, Nov 25
Free Shipping This item ships free
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Size
1"
Product Highlight: Material
Iron

Description

–
Overview
Our 1" EMT Iron Conduit Bender features high contrast markings for the best visibility allowing you to easily and accurately make bends. A reinforced hook and pedal and heavy-duty iron shoe provide you with added durability while a secure double bolted handle won't loosen after repeated use. The conduit pipe bender shoe features the most bending references as well as a wear-resistant reference chart for easier use. Offset multipliers are featured on the shoe while 30°, 45°, and 60° center of saddle bend notches and a back of 90° bend indicator allow you to easily and accurately bend conduit. The iron bender is best for with 1" EMT, 3/4" Rigid, and 3/4" IMC conduit.

Features
  • High Contrast Markings
  • Reinforced Hook and Pedal
  • Secure Double Bolted Handle
  • Most Bending References
  • Wear Resitant Reference Chart
  • Heavy Duty Iron Shoe
  • For 1" EMT, 3/4" Rigid, and 3/4" IMC
  • Key Reference Angles on Shoe
  • Offset Multipliers on Shoe
  • 30, 45, and 60 Degree Center of Saddle Bend Notches
  • Back of 90 Degree Bend Indicator

    Specs

    –
    Product Type:

    Bender

    Size:

    1"

    Material:

    Iron

    Help Face

    Questions?

    Speak with a real person who will go out of the way to help!
    Call or text 888-757-4774
    Monday – Thursday
    8am–7:45pm
    Friday
    9am–7:45pm
    Saturday – Sunday
    9am–5:45pm


    Free Shipping
    On orders over $99
    We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
    Shipping Policy
    Easy Returns
    Returning items is as simple as 1-2-3
    Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
    Return Policy