Apply to be a TradeMaster!
Main product image of 15 ft. Low Flex Fish Stick Kit
Magnifying glass
Hover image to zoom

15 ft. Low Flex Fish Stick Kit

Brand:
Milwaukee
SKU:
48-22-4150
Rating:
(0)
Q&A:
(0)
15 ft. Low Flex Fish Stick Kit
Magnifying glass
Hover image to zoom
$49.97 each
Backorder
Backorder
Get it Mon, Nov 2 - Tue, Dec 1
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
15' Length

Description

–
Overview
Our Fish Sticks feature the most durable connections and brightest glow. The knurled grip provides you with easy threading while a coating protects against splinters. Available in low, mid, and high flexibility, each electrical fish stick is color-coded by flexibility providing you with easy identification. All Milwaukee® fish sticks and fish stick accessories are compatible with one another.

Product Features
  • Includes: (3) Low Flex Sticks, Bullet Nose and Hook Tips, Storage Tube w/ Accessory Storage in Tube Cap
  • Reinforced Connection Points for Most Durable Connections
  • Knurled Grip for Easy Threading
  • Color Coded by Flexibility
  • Includes Bullet Nose Tip
  • Glow in the Dark for Brightest Glow
  • Protective Anti-Splinter Coating
  • Compatible with All Milwaukee Fish Sticks and Fish Stick Accesssories

Specs

–
Length (Feet):

15'

Product Type:

Fish Stick

Type:

Low Flex

Contact

+
Help Face

Questions?

Customer Support has a delayed opening today for a monthly team meeting to better support you.
Call or text 888-757-4774
Special Hours
9:05am–7:45pm
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy