Apply to be a TradeMaster!
Main product image of 5 ft. High Flex Fish Stick
Magnifying glass
Hover image to zoom

5 ft. High Flex Fish Stick

Brand:
Milwaukee
SKU:
48-22-4153
Rating:
(0)
Q&A:
(0)
5 ft. High Flex Fish Stick
Magnifying glass
Hover image to zoom
$24.97 each
In Stock
In Stock
Get 1 Tomorrow, Nov 19
Order by 6PM, receive Tomorrow
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

–
Product Highlight: Length (Feet)
5' Length

Description

–
Overview
Our Fish Sticks feature the most durable connections and brightest glow. The knurled grip provides you with easy threading while a coating protects against splinters. Available in low, mid, and high flexibility, each electrical fish stick is color-coded by flexibility providing you with easy identification. All Milwaukee® fish sticks and fish stick accessories are compatible with one another.

Product Features
  • Includes: (1) High Flex Stick, Bullet Nose Tip
  • Reinforced Connection Points for Most Durable Connections
  • Knurled Grip for Easy Threading
  • Color Coded by Flexibility
  • Includes Bullet Nose Tip
  • Glow in the Dark for Brightest Glow
  • Protective Anti-Splinter Coating
  • Compatible with All Milwaukee Fish Sticks and Fish Stick Accesssories

Specs

–
Length (Feet):

5'

Type:

High Flex

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
Monday – Thursday
8am–7:45pm
Friday
9am–7:45pm
Saturday – Sunday
9am–5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy