Shop Milwaukee
Main product image of Polyester Fish Tape Non-Conductive Replacement Tips (4 Pack)
Magnifying glass
Hover image to zoom

Polyester Fish Tape Non-Conductive Replacement Tips (4 Pack)

Brand:
Milwaukee
SKU:
48-22-4161
Rating:
(0)
Q&A:
(0)
Polyester Fish Tape Non-Conductive Replacement Tips (4 Pack)
Magnifying glass
Hover image to zoom
$54.97 each
Backorder
Backorder
Get it Fri, Sep 18 - Fri, Oct 16
Free Shipping On orders over $99
Easy Returns No restocking fee for 90 days

Product Highlights

Product Highlight: Material
Plastic

Description

Overview
The 4-Pack Polyester Fish Tape Plastic Tips are replacement components for the Polyester Fish Tape Repair Kit. The non-conductive tips are threaded for reinforced attachment, increasing durability and extending the life of the tool. The anti-catch tip allows for easier, more efficient fishing. Compatible with all polyester MILWAUKEE® Fish Tapes and the M18™ FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape.

Product Features
  • Reinforced Durability - Threaded Connection
  • Non-Conductive, Anti-Catch Tip
  • Compatible w/ Milwaukee® Polyester Fish Tapes
  • For use with Milwaukee® Polyester Fish Tape Repair Kit (48-22-4169)
  • Includes (4) Non-Conductive Plastic Tips & (4) tubes of adhesive
  • Threaded Attachment
  • Non-Conductive
  • For use with Milwaukee® 50', 100' and 200' Polyester Fish Tapes
  • Compatible with the Milwaukee® M18™ FUEL™ ANGLER™ 100' Non-Conductive Polyester Pulling Fish Tape
Product Specifications
  • Length: 5.12 in
  • Weight: 0.13 lbs
  • Height: 7.4 in
  • Width: 1.13 in
  • Material Composition: Plastic

Specs

Product Type:

Accessory

Material:

Plastic

Help Face

Questions?

Speak with a real person who will go out of the way to help!
Call or text 888-757-4774
MondayThursday
8am7:45pm
Friday
9am7:45pm
SaturdaySunday
9am5:45pm


Free Shipping
On orders over $99
We offer flexible shipping and scheduling options, up-to-date delivery estimates, and free ground shipping on any order over $99 to make sure your order gets to you on-time, for less.
Shipping Policy
Easy Returns
Returning items is as simple as 1-2-3
Ordered the wrong product? Item damaged in transit? Our 3-step process makes returning products easy – even up to a year after purchase – with no restocking fees on returns made within 90 days.
Return Policy